Beli Switch DPDT 6 Pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  2. OMRON Miniature Basic Switch V (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    OMRON Miniature Basic Switch V (Saklar Mikro)
    Deskripsi:
    Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
  3. Nidec Rocker Switch HLS (Saklar Ayun)
    Mulai

    Rp89.900

    Nidec Rocker Switch HLS (Saklar Ayun)
    Deskripsi:
    It is a switch that realizes an economical price by thorough VA and silver-saving design.The contact part uses a seesaw-type slide mechanism (patented) to ensure contact stability and high reliability, and can be used with a wide range of current capacities from 1mA to 12A.In addition, self-extinguishing UL94V 10 phenol resin is used for the box material, and it has excellent insulation and sag resistance. All types (except HLS308A) are UL and CSA certified products and are highly reliable switches.
    atribut:
    • RoHS Directive: Compatible with 10 substances
    • Electrical Life (times): 15000
    • Terminal Shape: Tab terminal # 187 TAB: # 187 (t = 0.5)
    • Number of Poles: Faraday Paradox
    • Rated: Maximum: AC125V 12A / AC250V 6A, Minimum: AC / DC6V 1mA
    • Contact Resistance (miliΩ): 20 or less (DC2-4V 1A)
    • Insulation Resistance (MΩ): 100 or more (DC500V)
    • Withstand Voltage (V) : AC 1500 for 1 minutes
  4. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

  5. Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
    • Mounting Hole Dimensions (mm): φ6.5
    • Specification: Soldered terminal
    • Bushing size: M6
    • Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
    • Insulation Resistance (MΩ): >1000 (DC500V)
  6. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  7. IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp98.900

    IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  8. OMRON INDUSTRIAL AUTOMATION Power Relays
    Mulai

    Rp159.900

    OMRON INDUSTRIAL AUTOMATION Power Relays
    Deskripsi:
    The Omron G2RS series are industrial plug-in relays. These electromechanical power relays are slimline, space saving relays with enhanced features mainly used for general purpose applications.
  9. OMRON Rocker Switch with Reset Function A8G
    Mulai

    Rp199.900

    OMRON Rocker Switch with Reset Function A8G
    Deskripsi:
    High-capacity open/close rocker switch with reset function Effective for energy saving with reset function by external signal. An original switching mechanism provides excellent inrush current resistance and 20A switching. The Contact configuration is double pole double throw. Contact gap 3mm or more. UL and cUL certified. Compliant with EN standards.
  10. OMRON Basic Switch for General Purpose Z Standard Type
    Mulai

    Rp259.900

    OMRON Basic Switch for General Purpose Z Standard Type
    Deskripsi:
    Large cutoff capacity of 15A and high accuracy. (Repeatability is good) Basic type of micro switch.
  11. Fort Toggle Switch (Saklar Tuas)
    Mulai

    Rp11.900

    Fort Toggle Switch (Saklar Tuas)
    atribut:
    • Ampere (A): 15
  12. IDEC Power Relay (Relay Daya)
    Mulai

    Rp67.900

    IDEC Power Relay (Relay Daya)
    Deskripsi:
    Featuring the same contact ratings as the larger RR series, the RH series uses silver cadmium oxide contacts to help reduce voltage arcing. Available in 1 to 4 poles, with either .187 blade plug-in or PCB terminals, the RH series is known for going the distance. Options include manual check buttons, LED indicators, and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement, the RH series will plug into many competitors' sockets. In fact, since we private label sockets for so many companies, there is a good chance that the socket you are using was designed specifically for RH series relays.
  13. OMRON General Purpose Relay (Relai Serbaguna)
    Mulai

    Rp58.900

    OMRON General Purpose Relay (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDC
    atribut:
    • Coil Voltage (V): 24
    • Contact Material: AgSnIn
    • Mounting Method: With plug-in socket
    • Operating Voltage: DC
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose, Interface
    • With Mechanical Indicator: Yes
  14. OMRON Ultra-Miniature Toggle Switch A9TS
    Mulai

    Rp119.900

    OMRON Ultra-Miniature Toggle Switch A9TS
    Deskripsi:
    High reliability is ensured for the contact part by the gold plating and clip contact mechanism. The terminal part is sealed with resin to prevent flux from entering. Can be washed in a circle. (IP64 equivalent) Compared with the conventional A9T, the overall length including the lever is 17mm → 11mm, which is about 35% lower. Contributes to miniaturization of equipment. * The lever does not stop when the function is "-". * The function operation indicates the operation when the marking surface is the front.
    atribut:
    • Vibration: Malfunction: 10 to 55Hz, double amplitude 1.5mm
    • Ambient Relative Humidity (RH): 45 to 85 (at +5 to 35 ° C)
    • Rating: (Resistance load) AC / DC 28V + 14mA, AC / DC 20mV + 0.1μA (minimum current)
    • Contact Resistance (miliΩ): 80 or less (initial value)
    • Durability: Mechanical / 50,000 or more, Electrical / 50,000 or more
    • Insulation Resistance (MΩ): 500 or more (with DC500V insulation resistance tester)
    • Operating Force (N) : 4.9 or less
    • Operating Temperature Range (°C): -20 to +80, 60% RH or less (with no icing or condensation)
    • Shock Resistance Malfunction (m/s²): 500
    • Withstand Voltage: Between terminals and terminal ground 500 VAC for 1 min
  15. JAKEMY Crimping Tool (Tang Crimping)
    Mulai

    Rp66.900

    JAKEMY Crimping Tool (Tang Crimping)
    Deskripsi:
    Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
  16. OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp40.900

    OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  17. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
Daftar Harga Switch DPDT 6 Pin Terbaru October 2026
NKK SWITCHES Toggle SwitchRp99.900
OMRON Miniature Basic Switch V (Saklar Mikro)Rp49.900
Nidec Rocker Switch HLS (Saklar Ayun)Rp89.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900
Nihon Kaiheiki Ind. Base Lever Toggle Switch M SeriesRp90.900
IDEC Selector Switch (Saklar Selektor)Rp67.900
IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)Rp98.900
OMRON INDUSTRIAL AUTOMATION Power RelaysRp159.900
Fort Push Button Command Switch LAY5 Series (Saklar Tombol Tekan)Rp9.900
OMRON Rocker Switch with Reset Function A8GRp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)